Insulating Kit

Item #: 0799628

Cat #: 2C1-19-228

UPC:

Company wide:
0 in stock
Documents & Guides
Kit of (3) Strips, Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 1" Width, 3 1/3' Length. Thickness: .040". Temperature Rating: 500°F. Color: Red. For use in Extreme Environments.

Overview

Kit of (3) Strips, Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 1" Width, 3 1/3' Length. Thickness: .040". Temperature Rating: 500°F. Color: Red. For use in Extreme Environments.
Also known as: 2C1-19-228, GTG2C11922BLK

Specifications

Length: 3.281 ft
Color: Red
Width: 1 in
Material: Silicone
Length: 3.281 ft
Width: 1 in
Color: Red
Material: Silicone