Self-Fusing Silicone Electrical Tape

Item #: 0799627

Cat #: R1-5-8K40Y

UPC: 890160001081

Company wide:
0 in stock
Documents & Guides
Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 2" Width, 36' Length. Thickness: .040". Temperature Rating: 500°F. Color: Yellow. For use in Extreme Environments

Overview

Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 2" Width, 36' Length. Thickness: .040". Temperature Rating: 500°F. Color: Yellow. For use in Extreme Environments
Also known as: 890160001081, R1-5-8K40Y, GTGR158K40Y

Specifications

Width: 2 in
Material: Silicone
Length: 36 ft
Color: Yellow
Width: 2 in
Length: 36 ft
Material: Silicone
Color: Yellow