Electrical Insulation Putty

Item #: 0799626

Cat #: R1-5-8C

UPC: 890160001012

Company wide:
0 in stock
Documents & Guides
Electrical Insulation Putty, LLFA, Unprinted. Size: 1" Width, 24" Length. Thickness: 1/4". Temperature Rating: 356°F. Color: Red.

Overview

Electrical Insulation Putty, LLFA, Unprinted. Size: 1" Width, 24" Length. Thickness: 1/4". Temperature Rating: 356°F. Color: Red.

Electrical Insulation Putty, LLFA, Unprinted. Size: 1" Width, 24" Length. Thickness: 1/4". Temperature Rating: 356°F. Color: Red.

Also known as: 890160001012, R1-5-8C, GTGR158C

Specifications

Color: Red
Width: 1 in
Length: 2 ft
Material: Putty
Color: Red
Length: 2 ft
Width: 1 in
Material: Putty