Self-Fusing Silicone Electrical Tape

Item #: 0799624

Cat #: R1-5-8A

UPC: 890160001005

Company wide:
0 in stock
Documents & Guides
Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 1" Width, 36' Length. Thickness: .040". Temperature Rating: 500°F. Color: Red. For use in Extreme Environments.

Overview

Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 1" Width, 36' Length. Thickness: .040". Temperature Rating: 500°F. Color: Red. For use in Extreme Environments.

Self-Fusing Silicone Electrical Tape, LLFA, Unprinted. Size: 1" Width, 36' Length. Thickness: .040". Temperature Rating: 500°F. Color: Red. For use in Extreme Environments.

Also known as: 890160001005, R1-5-8A, GTGR158A

Specifications

Color: Red
Width: 1 in
Material: Silicone
Length: 36 ft
Color: Red
Material: Silicone
Width: 1 in
Length: 36 ft