Sealing Fitting, EYS Series, 1", Iron

Item #: 0799570

Cat #: EYS31-TB

UPC: 786210248080

$ 109.27 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, EYS Series, Explosion-Proof, Dust-Ignitionproof, 1 Inch, Vertical/Horizontal Mount, Iron Body/Zinc Plated

Overview

Sealing Fitting, EYS Series, Explosion-Proof, Dust-Ignitionproof, 1 Inch, Vertical/Horizontal Mount, Iron Body/Zinc Plated
Also known as: 786210248080, EYS31-TB, THBEYS31TB

Specifications

Diameter: 1 in
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron