Ground Buss 12 Position

Item #: 0799545

Cat #: EGBB2

UPC: 783510171247

$ 163.02 EA
Company wide:
0 in stock
Copper Ground Buss Provides Wiring Tie Points Within the Cabinet Mounts on Studs Provided on Cabinet Side, Tie-Point Spacing: 3/4" Pair-To-Pair and 5/8" Across Each Pair, Ground Studs Are 1/4-20 x 0.75" on 3/4" Centers

Overview

Copper Ground Buss Provides Wiring Tie Points Within the Cabinet Mounts on Studs Provided on Cabinet Side, Tie-Point Spacing: 3/4" Pair-To-Pair and 5/8" Across Each Pair, Ground Studs Are 1/4-20 x 0.75" on 3/4" Centers

The Ground Buss is a copper bar that features wiring tie points within the cabinet, providing a central grounding point. It mounts on studs provided on the cabinet side. Tie-point spacing is 3/4-in. pair-to-pair and 5/8-in. across each pair. The ground studs are 1/4-20 x .75-in. on 3/4-in. centers.

Also known as: 783510171247, EGBB2, HOFEGBB2

Features & Benefits

  • The Ground Buss is a copper bar that features wiring tie points within the cabinet, providing a central grounding point
  • It mounts on studs provided on the cabinet side
  • Tie-point spacing is 3/4-in. pair-to-pair and 5/8-in. across each pair
  • The ground studs are 1/4-20 x .75-in. on 3/4-in. centers

Specifications

Material: Copper
Finish: Brushed
Weight: 1.300 lb
Material: Copper
Weight: 1.300 lb
Finish: Brushed