Compact Fluorescent Lamp, 13W, EL/mDT, 3500K

Item #: 0799420

Cat #: 4891335K

UPC: 762148115502

Company wide:
0 in stock
Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 925, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hrs. SpringLamp Series. 60W Equivalent.

Overview

Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 925, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hrs. SpringLamp Series. 60W Equivalent.
Also known as: 762148115502, 4891335K, TCP4891335K

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 925
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Color Temperature: 3500 (Neutral White)
Wattage: 13
Volts AC: 120
Lumens: 925
Light Technology: Fluorescent