
Call for price
Company wide:
0
in stock
Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. SpringLamp Series. 100W Equivalent.
Overview
Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. SpringLamp Series. 100W Equivalent.
Also known as: 762148112549, 48923, TCP48923
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 23 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color: | White |
| Shape: | EL/mDT (Twister) |
| Type: | Electronic |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1650 |
| Light Technology: | Fluorescent |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Color: | White |
| Type: | Electronic |
| Lumens: | 1650 |
| Wattage: | 23 |
| Volts AC: | 120 |
| Shape: | EL/mDT (Twister) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |