M12 Cordless PVC Shear

Item #: 0799317

Cat #: 2470-20

UPC: 045242203482

$ 249.00 EA
Company wide:
0 in stock
Documents & Guides
PVC Shear, M12, Cordless, Minimum Cut Time: 3 Seconds, Voltage: 12V, Capacity: 2" PVC, Weight: 4.7 lbs, Includes: Bare Tool ***No Batteries or Charger Included***

Overview

PVC Shear, M12, Cordless, Minimum Cut Time: 3 Seconds, Voltage: 12V, Capacity: 2" PVC, Weight: 4.7 lbs, Includes: Bare Tool ***No Batteries or Charger Included***

Cutting faster, cleaner and closer than traditional methods, the new M12™ cordless lithium-ion PVC shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2 in. PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the Milwaukee® M12™ lithium-ion battery, the new PVC shear is able to cut over 200 times on a single charge.

Also known as: 045242203482, 2470-20, MIL247020

Features & Benefits

  • Ultra sharp blade with pierce point - no burrs or shavings to remove
  • Offset blade - cuts PVC / PEX in-wall, in-ground, or close to wall
  • Quick return blade - increased productivity during repetitive cuts
  • All metal planetary drive - delivers over 200 cuts per charge
  • Stainless steel blade and aluminum jaw - impact, water and rust resistant
  • Variable speed trigger - controlled cut in warm or cold weather
  • On board FUEL gauge - displays remaining run-time
  • Powerful mechanism - cuts up to 2 in. schedule 40 PVC in 3 seconds

Specifications

Volts DC: 12
Volts DC: 12