Fd 400 Hz Bkr

Item #: 0799313

Cat #: FD3020H01

UPC: 786679071014

$ 3069.80 EA
Company wide:
0 in stock

Overview

C-H FD3020-H01
Also known as: 786679071014, FD3020H01, CUTFD3020H01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20