Sealing Kit, 1250 to 2000 MCM

Item #: 0799305

Cat #: CSS-4000-9"

UPC:

Company wide:
0 in stock
Documents & Guides
Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 1250 MCM - 2000 MCM, Diameter Range: 1.63 - 3.67", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.

Overview

Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 1250 MCM - 2000 MCM, Diameter Range: 1.63 - 3.67", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.
Also known as: CSS-4000-9", CANCSS40009

Specifications

Volts AC: 1kV
Volts AC: 1kV