Sealing Kit, 900 to 1000 MCM

Item #: 0799304

Cat #: CSS-3000-9"

UPC:

Company wide:
0 in stock
Documents & Guides
Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 900 MCM - 1000 MCM, Diameter Range: 1.32 - 2.65", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.

Overview

Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 900 MCM - 1000 MCM, Diameter Range: 1.32 - 2.65", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.
Also known as: CSS-3000-9", CANCSS30009

Specifications

Volts AC: 1kV
Volts AC: 1kV