Sealing Kit, 500 to 800 MCM

Item #: 0799303

Cat #: CSS-2000-9"

UPC:

Company wide:
0 in stock
Documents & Guides
Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 500 MCM - 800 MCM, Diameter Range: 0.97 - 1.95", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.

Overview

Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 500 MCM - 800 MCM, Diameter Range: 0.97 - 1.95", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.
Also known as: CSS-2000-9", CANCSS20009

Specifications

Volts AC: 1kV
Volts AC: 1kV