2/0 AWG to 400 MCM Sealing Kit

Item #: 0799302

Cat #: CSS-1500-9"

UPC:

Company wide:
0 in stock
Documents & Guides
Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 2/0 AWG - 400 MCM, Diameter Range: 0.57 - 1.35", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.

Overview

Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 2/0 AWG - 400 MCM, Diameter Range: 0.57 - 1.35", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications 1000V Cable.
Also known as: CSS-1500-9", CANCSS15009

Specifications

Volts AC: 1kV
Volts AC: 1kV