Sealing Kit, 2 to 1/0 AWG

Item #: 0799301

Cat #: CSS-0750-8"

UPC:

Company wide:
0 in stock
Documents & Guides
Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 2 AWG - 1/0 AWG, Diameter Range: 0.37 - 0.57", Tube Length: 8.0". For use in Submersible, Indoor or Outdoor Applications for 1000V Cable.

Overview

Sealing Kit, Cold Seal, In-Line Type, Conductor Range: 2 AWG - 1/0 AWG, Diameter Range: 0.37 - 0.57", Tube Length: 8.0". For use in Submersible, Indoor or Outdoor Applications for 1000V Cable.
Also known as: CSS-0750-8", CANCSS07508

Specifications

Volts AC: 1kV
Allowable Gauge Range: 2 - 1/0
Volts AC: 1kV
Allowable Gauge Range: 2 - 1/0