Expansion Grille, 4" Duct, Compact Fluorescent

Item #: 0799266
Cat #: PBV4
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Expansion Grille with Housing and Dampers, Compact Fluorescent, Duct Size 4 inch, 14 Watt Max Compact Fluorescent Lamp, White

Overview

Expansion Grille with Housing and Dampers, Compact Fluorescent, Duct Size 4 inch, 14 Watt Max Compact Fluorescent Lamp, White
Also known as: PBV4, FNTPBV4

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)