4' Low Profile Striplight, T8

Item #: 0799261

Cat #: Z 2 32 MVOLT GEB10IS

UPC: 745975500680

$ 89.25 EA
Clearance
Price good while supplies last
Company wide:
33 in stock
Documents & Guides
Low Profile Strip Fixture, Length: 4', (x2) 32W T8 Lamps, 120/277V, Instant Start Electronic Ballast

Overview

Low Profile Strip Fixture, Length: 4', (x2) 32W T8 Lamps, 120/277V, Instant Start Electronic Ballast

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.

Also known as: 745975500680, Z 2 32 MVOLT GEB10IS, LITZ232MVOLTGEB10I

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277