Fiber Enclosure, Wall Mount, 2 QuickNet Cassettes, FAP/FMP, Black

Item #: 0799254

Cat #: FWME2

UPC: 074983858361

$ 142.49 EA
Company wide:
22 in stock
Wall Mount Fiber Enclosure, Holds up to two QuickNet™ Cassettes, FAP, or FMP panels. Dimensions: 12.00"W x 10.18"H x 2.32"D

Overview

Wall Mount Fiber Enclosure, Holds up to two QuickNet™ Cassettes, FAP, or FMP panels. Dimensions: 12.00"W x 10.18"H x 2.32"D

The Panduit® Opticom® Wall Mount Enclosure is designed to manage and organize fiber distribution when space is limited. Enclosures can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. Compatible with most Panduit® Mini-Com®, Opti-ack®, ST, SC and Coax. Steel, 2 Port, 10.1”H x 12.0"W x 2.3”D (259mm x 305mm x 59mm), Black, 1pc.

Also known as: 074983858361, FWME2, PDTFWME2

Specifications

Width: 12 in
Color: Black
Mounting: Wall
Height: 10.180 in
Depth: 2.320 in
Width: 12 in
Mounting: Wall
Depth: 2.320 in
Color: Black
Height: 10.180 in