Meter, Power Quality, with Display, 2 Ports, 4 Outputs, Control Option

Item #: 0799190
Cat #: PQMIIT20CA
UPC:
Call for price
Company wide:
0 in stock
Meter, Power Quality, with Display, 1-RS485 Comm Port, 1-RS232 Comm Port, 4 Isolated Analog Outputs, 0 - 20 mA, 4 - 20 mA, Assignable to Parameters, Control Option, Power Analysis Option, 90 - 300 Volt Dc, 70 - 265 Volt AC

Overview

Meter, Power Quality, with Display, 1-RS485 Comm Port, 1-RS232 Comm Port, 4 Isolated Analog Outputs, 0 - 20 mA, 4 - 20 mA, Assignable to Parameters, Control Option, Power Analysis Option, 90 - 300 Volt Dc, 70 - 265 Volt AC
Also known as: PQMIIT20CA, PSCPQMIIT20CA

Specifications

Mounting: Panel
Volts DC Range: 300, 90
Type: Power Quality Meter
Amps Range: 0 - 0.020, 0.004 - 0.020
Mounting: Panel
Type: Power Quality Meter
Volts DC Range: 300, 90
Amps Range: 0 - 0.020, 0.004 - 0.020

Customer Reviews

No reviews for this product
(0)