CH TYPE, EUSERC, 125A, SURFACE

Item #: 0799108

Cat #: CMBE24B125TSR

UPC: 786685361673

$ 3131.10 EA
Company wide:
0 in stock
Documents & Guides
Type CH EUCERC Retrofit Meter Breaker, Retrofit solutions, CSR2125BM main breaker, 125A, Single-phase, 120/240V, Ring, 2 spaces, 4 circuits, 35 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Overhead feed, Four-jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Type CH EUCERC Retrofit Meter Breaker, Retrofit solutions, CSR2125BM main breaker, 125A, Single-phase, 120/240V, Ring, 2 spaces, 4 circuits, 35 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Overhead feed, Four-jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers are service entrance equipment systems that consist of a single meter socket and load center (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure.

Also known as: 786685361673, CMBE24B125TSR, CUTCMBE24B125TSR

Specifications

Spaces: 2
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Spaces: 2
Sockets: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R