Weatherproof Cover, 1-Gang, Duplex, Vertical, Aluminum, White

Item #: 0799092

Cat #: 5146-1

UPC: 050169514610

$ 9.55 EA
Company wide:
0 in stock
Weatherproof Cover, 1-Gang, Vertical, Type: Duplex, Metallic

Overview

Weatherproof Cover, 1-Gang, Vertical, Type: Duplex, Metallic
Also known as: 050169514610, 5146-1, RAC51461

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • Duplex
  • Vertical mount

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Standards: California Proposition 65
Mounting: Vertical
Color: White
Gangs: 1
Standards: California Proposition 65