.375" Poly Spiral Wrap

Item #: 0799062

Cat #: SRPE-375

UPC: 662381096036

$ 107.47 FT
Company wide:
0 in stock
Documents & Guides
.375" Polyester Spiral Wrap

Overview

.375" Polyester Spiral Wrap

NSI SRPE-375 natural polyethylene spiral wrap provides flexible, durable protection and organization for wire and cable bundles. Its 0.375 inch diameter accommodates bundle diameters up to 2.36 inches, while the open spiral design allows easy breakout of individual wires as needed. Supplied in a 100-foot roll, it is ideal for bundling, abrasion protection, and cable management applications.

Also known as: 662381096036, SRPE-375, NSISRPE375

Specifications

Length: 100 ft
Material: Polyester
Color: Natural
Diameter: 0.393 in
Length: 100 ft
Color: Natural
Material: Polyester
Diameter: 0.393 in