
Self-Contained AC-Operated Opposed Mode Sensor
Item #: 0799029
Cat #: SM2A31RQD
UPC:
Company wide:
0
in stock
Documents & Guides
Self-Contained AC-Operated Opposed Mode Sensor
Overview
Self-Contained AC-Operated Opposed Mode Sensor
Also known as: SM2A31RQD, BANSM2A31RQD
Specifications
| Mounting: | Panel |
| Diameter: | 18 mm |
| Material: | Thermoplastic |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Pins: | 3 |
| Family / Style: | Mini-Beam |
| Range: | 300 mm |
| Volts AC Range: | 24 - 240 |
| Mounting: | Panel |
| Material: | Thermoplastic |
| Pins: | 3 |
| Range: | 300 mm |
| Diameter: | 18 mm |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Family / Style: | Mini-Beam |
| Volts AC Range: | 24 - 240 |