FLOOD PAR20 75W MAX WHITE

Item #: 0799024

Cat #: LF20W

UPC: 019813102481

$ 109.48 EA
Company wide:
0 in stock
Documents & Guides
LANDSCAPE FLOOD PAR20 75W MAX WHITE

Overview

LANDSCAPE FLOOD PAR20 75W MAX WHITE
Also known as: 019813102481, LF20W, RABLF20W

Specifications

Wattage: 75
Volts AC: 120
Color: Black, White
Wattage: 75
Color: Black, White
Volts AC: 120