
20V MAX* XR® Tool Connect™ Impact Driver (Tool Only)
Item #: 0799006
Cat #: DCF888B
UPC: 885911513425
Company wide:
0
in stock
Documents & Guides
20V MAX* XR® Brushless Tool Connect™ Impact Driver ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
20V MAX* XR® Brushless Tool Connect™ Impact Driver ***Bare Tool Only, Battery & Charger Sold Separately***
The DCF888 cordless impact driver is based on the latest DEWALT® XR® brushless impact driver (DCF887). Integrated Bluetooth® technology connects to the tool connect™ free mobile app and inventory manager web portal so you can track, manage and customize the tool. With Bluetooth® integrated within the tool, you do not need a tool connect™ battery to utilize tracking functionality.
Also known as: 885911513425, DCF888B, DEWDCF888B
Features & Benefits
- Last seen feature helps reduce wasted time and money by providing the street address of where your impact driver was last in range of your tool connect-enabled device
- Easily and quickly assign tools to jobsites and users on the tool connect inventory manager software, increasing accountability and reducing lost tools
- Receive diagnostics on your impact driver like internal coin cell battery life, temperature, number of trigger pulls, and how long the tool has been running
- Set "disable when out of range" alerts to help deter unauthorized use or theft
- Once you've downloaded the tool connect app, easily pair with the app by holding down the pair button on the tool foot for 3-5 seconds
- Customize your impact driver from your tool connect app, including speed and torque, the precision drive control feature and LED light brightness and delay
- DEWALT brushless motor delivers up to 75% more runtime vs. 18V NiCad brushed motors
- Compact (5.3-in front to back), lightweight (2.8 lbs without battery) design fits into tight areas
- Use precision drive in speed 1 for precise applications and added control
Specifications
| Type: | Impact Driver |
| Type: | Impact Driver |