
Transformer, Industrial Control, 750VA, 380/400/415 - 110/220VAC
Item #: 0798977
Cat #: CE04-0750
UPC: 047503380352
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, 750 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Overview
Transformer, Industrial Control, 750 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380352, CE04-0750, ACMCE040750
Features & Benefits
- Substitute new ICT TB750B016 or CE750B016
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 750 |
| Phase: | 1 |
| Primary Voltage: | 380, 400, 415 |
| Secondary Voltage: | 110/120 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 110/120 |
| Volt Amps: | 750 |
| Primary Voltage: | 380, 400, 415 |