1000W High Voltage Halogen Socket R7

Item #: 0798971

Cat #: 90-1561

UPC: 045923915611

Company wide:
0 in stock
Documents & Guides
Porcelain Halogen Socket; R7S Base; 12" SF-1 200C Leads; Halogen Socket; 7/8" Length; 1000W; 250V

Overview

Porcelain Halogen Socket; R7S Base; 12" SF-1 200C Leads; Halogen Socket; 7/8" Length; 1000W; 250V

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923915611, 90-1561, SAT901561

Specifications

Volts AC: 250
Wattage: 1000
Light Technology: Halogen
Volts AC: 250
Light Technology: Halogen
Wattage: 1000