M18 LED Work Light

Item #: 0798969

Cat #: 2735-20

UPC: 045242199143

$ 69.00 EA
Company wide:
5 in stock
Documents & Guides
Work Light, Bulb Type: LED, Body Color: Red & Black, Light Color: White, Power Requirements: M18 Battery, 100 Lumens, 135° Rotating Head, Up to 10 Hours Run time with 5aH Battery.

Overview

Work Light, Bulb Type: LED, Body Color: Red & Black, Light Color: White, Power Requirements: M18 Battery, 100 Lumens, 135° Rotating Head, Up to 10 Hours Run time with 5aH Battery.

The M18™ Work Light is powered by M18™ REDLITHIUM™ batteries. The work light features a 90° rotating head that allows you to easily direct the light beam at the desired work area. Our work light features TRUEVIEW™ High Definition Output that provides neutral white color and produces an even beam pattern for clearer visibility. An integrated hook allows for hands-free use. The cordless work light features a sealed aluminum head to provide impact and weather resistance.

Also known as: 045242199143, 2735-20, MIL273520

Features & Benefits

  • Sealed, aluminum head – impact and weather resistant
  • 160 lumen LED – bright, white, smooth beam
  • 4X run-time – lasts up to 12 hours on one charge
  • 135° rotating head – aims light at work space
  • Integrated hook – hands-free use
  • Integrated hook A hands-free use
  • 135-Degree rotating head aims light at work space
  • Sealed, aluminum head A impact and weather resistant
  • Compatible chargers: M18/M12 multi-voltage (48-59-1812), M18 AC/DC (2710-20)

Specifications

Lumens: 160
Color: Red, Black
Lumens: 160
Color: Red, Black