3
more

EMT Compression Connector, 2" Diameter, Steel/ZInc
Item #: 0798959
Cat #: EC755US
UPC: 662364017751
$ 25.53 EA
Company wide:
139
in stock
Documents & Guides
EMT Compression Connector, 2 Inch Diameter, Steel WIth Zinc Chromate Finish
Overview
EMT Compression Connector, 2 Inch Diameter, Steel WIth Zinc Chromate Finish
American Fittings EMT Steel Connectors are UL Listed for both Rigid and EMT Conduit, and have twice the durability of all die cast and malleable products
Also known as: 662364017751, EC755US, AMFEC755US
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 2 in |