Compression Coupling, 2", Steel

Item #: 0798956
Cat #: EC765US
UPC: 66236401785
$ 22.68 EA
Company wide:
456 in stock
Documents & Guides
Compression Coupling, 2 Inch, Steel, For Use With EMT Conduit

Overview

Compression Coupling, 2 Inch, Steel, For Use With EMT Conduit
2 Emt Steel Compression Coupling
Also known as: 66236401785, EC765US, AMFEC765US

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)