Steel Compression Coupling

Item #: 0798954
Cat #: EC762US
UPC: 66236401782
$ 5.60 EA
Company wide:
4,408 in stock
Documents & Guides
1 inch Emt Steel Compression Coupling

Overview

1 inch Emt Steel Compression Coupling
1 Emt Steel Compression Coupling
Also known as: 66236401782, EC762US, AMFEC762US

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)