Ceiling-Mounted Heater, 120V, Wht

Item #: 0798925

Cat #: E3383DRP

UPC: 686334366489

$ 879.35 EA
Company wide:
0 in stock
Documents & Guides
3380 Series Commercial Fan Forced Ceiling Heater, 1500 Watt, 120 Volt, Disconnect Switch, Fan Purge Circuit, White Grill

Overview

3380 Series Commercial Fan Forced Ceiling Heater, 1500 Watt, 120 Volt, Disconnect Switch, Fan Purge Circuit, White Grill
Also known as: 686334366489, E3383DRP, TPIE3383DRP

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 120
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65