Type Ch Circuit Breaker

Item #: 0798918

Cat #: CH290ST

UPC: 782113364278

$ 832.01 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 2-pole, 90 Amp, 10 Kaic, 120/240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 2-pole, 90 Amp, 10 Kaic, 120/240 Vac, Shunt Trip
Also known as: 782113364278, CH290ST, CUTCH290ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 90
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 90