PVC Coated 45° GRC Elbow, 4"

Item #: 0798803

Cat #: PRHELB-4X45

UPC: 784011200504

$ 502.31 EA
Company wide:
0 in stock
Documents & Guides
4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200504, PRHELB-4X45, RRYPRHELB4X45

Specifications

Color: Black
Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Color: Black
Angle: 45°
Diameter: 4 in
Material: PVC Coated Steel