60A,ILK,3P4W W/ 20A DUP GFCI REC

Item #: 0798800

Cat #: ERSFH8414FCG

UPC: 708917161394

$ 28758.78 EA
Company wide:
0 in stock
Documents & Guides
THB ERSFH8414FCG 60A ILK 3P4W

Overview

THB ERSFH8414FCG 60A ILK 3P4W
Also known as: 708917161394, ERSFH8414FCG, THBERSFH8414FCG

Specifications

No Specifications Available