THRUWALL ENTRANCE

Item #: 0798761

Cat #: FSK20250

UPC: 783126011029

$ 842.21 EA
Company wide:
0 in stock
Documents & Guides
OZ-G FSK2-250 2" THRU WALL

Overview

OZ-G FSK2-250 2" THRU WALL
Also known as: 783126011029, FSK20250, OZGFSK20250

Specifications

Diameter: 2 in
Diameter: 2 in