Patch Cord Fiber Optic SM LC/LC

Item #: 0798746

Cat #: UPDLC-S10

UPC: 078477260371

$ 36.56 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: LC/LC, Length: 31.81 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: LC/LC, Length: 31.81 ft.

Fiber Optic Cable Assembly, UPC Polish Singlemode, Duplex Cable, LC to LC Connectors, 10 Meter Length

Also known as: 078477260371, UPDLC-S10, LEVUPDLCS10

Specifications

Material: Fiber
Length: 10 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 10 m