Cable Connector, MC4, Male

Item #: 0798739

Cat #: 32.0015P0001-UR

UPC:

$ 1.68 EA
Company wide:
14,784 in stock
Documents & Guides
Cable Connector, MC Type 4, Male, Plug Type, 1000 V DC (IEC) 1500 V DC (2Pfg2330) 1500 V DC (UL). For use with 32.0014P0001-UR Female Connectors; Includes Metal Pin

Overview

Cable Connector, MC Type 4, Male, Plug Type, 1000 V DC (IEC) 1500 V DC (2Pfg2330) 1500 V DC (UL). For use with 32.0014P0001-UR Female Connectors; Includes Metal Pin

Proven MULTILAM technology with high long-term stability, which ensures consistently low performance loss throughout the entire service life of the plug connector. To be used with suitable mated connectors from the MC4 product family and suitable lead.

Also known as: 32.0015P0001-UR, MUC320015P0001UR, mc connector

Specifications

Gender: Male
Gender: Male