4-GANG W/2 DUPLEX AND TWO MOD GY

Item #: 0798693

Cat #: G4047-2BBFF

UPC: 786776041262

$ 30.98 EA
Company wide:
0 in stock
Accepts 15A and 20A duplex receptacles and 106 style frame. Includes combination twistouts for either modular furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray

Overview

Accepts 15A and 20A duplex receptacles and 106 style frame. Includes combination twistouts for either modular furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray
Also known as: 786776041262, G4047-2BBFF, WMDG40472BBFF

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel