Compression Lug, Copper, 1-Hole

Item #: 0798684

Cat #: CCL-3/0-38

UPC: 783669031669

$ 17.18 EA
Company wide:
0 in stock
Copper Compression Lug, Conductor Size 3/0, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 3/0, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031669, CCL-3/0-38, ILSCCL3038

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Seamless barrel and tang for performance and strength
  • Flared end for added ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Mounting: 1-Hole
Stud Size: 3/8 in