1
more

M12 Cordless Right Angle Drill Driver (Bare Tool)
Item #: 0798633
Cat #: 2415-20
UPC: 045242197163
$ 120.66 EA
Company wide:
16
in stock
Documents & Guides
Right Angle Drill Driver, M12, Cordless, RPM: 0 - 800, Torque: 100 in-lbs, Voltage: 12V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 2.43 lbs *** Bare Tool Only, Battery & Charger Sold Separately ***
Overview
Right Angle Drill Driver, M12, Cordless, RPM: 0 - 800, Torque: 100 in-lbs, Voltage: 12V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 2.43 lbs *** Bare Tool Only, Battery & Charger Sold Separately ***
Work more efficiently with the most versatile right angle drill driver on the market. With a head size of just 3-3/4 in, this M12™ right angle drill/driver is compact and lightweight for drilling and fastening in tight spaces, yet delivers 100 in-lb of torque. It's the first subcompact with a spindle lock chuck for maximum versatility and grip. It also features the industry's first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control.
Also known as: 045242197163, 2415-20, MIL241520
Features & Benefits
- 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
- 3-3/4 in. head length - great for working in tight spaces
- Extended paddle switch - provides convenience and comfort
- Electronic clutch - 11 settings plus drill mode for complete control
- Built in LED's - illuminates work surface and indicates clutch out
- Battery FUEL gauge - displays remaining run-time
Specifications
| Volts DC: | 12 |
| Volts DC: | 12 |