4-Piece Magnetic Nut Driver Set

Item #: 0798556

Cat #: 49-66-4562

UPC: 045242196593

$ 23.25 EA
Company wide:
275 in stock
Documents & Guides
Shockwave™ Magnetic Nut Driver Set Includes: (4) 1/4", 5/16", 3/8", 7/16", Length: 1-7/8"

Overview

Shockwave™ Magnetic Nut Driver Set Includes: (4) 1/4", 5/16", 3/8", 7/16", Length: 1-7/8"

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242196593, 49-66-4562, MIL49664562

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces

Specifications

Diameter: 7/16 in, 1/4 in, 3/8 in, 5/16 in
Length: 1 7/8 in
Diameter: 7/16 in, 1/4 in, 3/8 in, 5/16 in
Length: 1 7/8 in