
Company wide:
0
in stock
Documents & Guides
Seismic Wedge Type Anchor. Size: 2-7/8" Thread Length, 1/2"-13 Drill Bit, 4-1/2" Length. Max Thickness: 1-1/2". Carbon Steel, Zinc Plating.
Overview
Seismic Wedge Type Anchor. Size: 2-7/8" Thread Length, 1/2"-13 Drill Bit, 4-1/2" Length. Max Thickness: 1-1/2". Carbon Steel, Zinc Plating.
Also known as: 662520195859, CWS-1244, RHHCWS1244
Specifications
| Diameter: | 1/2 in |
| Length: | 3 3/4 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |
| Length: | 3 3/4 in |