This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Seismic Wedge Type Anchor. Size: 2-1/8" Thread Length, 1/2"-13 Drill Bit, 3-3/4" Length. Max Thickness: 3/4". Carbon Steel, Zinc Plating.
Overview
Seismic Wedge Type Anchor. Size: 2-1/8" Thread Length, 1/2"-13 Drill Bit, 3-3/4" Length. Max Thickness: 3/4". Carbon Steel, Zinc Plating.
Also known as: 662520196573, CWS-1236, RHHCWS1236
Specifications
| Diameter: | 1/2 in |
| Length: | 3 3/4 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |
| Length: | 3 3/4 in |