
Company wide:
0
in stock
Documents & Guides
Seismic Wedge Type Anchor. Size: 2-3/8" Thread Length, 3/8"-16 Drill Bit, 3-3/4" Length. Max Thickness: 1-3/8". Carbon Steel, Zinc Plating.
Overview
Seismic Wedge Type Anchor. Size: 2-3/8" Thread Length, 3/8"-16 Drill Bit, 3-3/4" Length. Max Thickness: 1-3/8". Carbon Steel, Zinc Plating.
Also known as: 662520195743, CWS3836, RHHCWS3836
Specifications
| Diameter: | 3/8 in |
| Length: | 3 3/4 in |
| Material: | Steel |
| Diameter: | 3/8 in |
| Material: | Steel |
| Length: | 3 3/4 in |