Seismic Wedge Anchor

Item #: 0798489

Cat #: CWS-3830

UPC: 662520196597

Company wide:
0 in stock
Documents & Guides
Seismic Wedge Type Anchor. Size: 1-5/8" Thread Length, 3/8"-16 Drill Bit, 3" Length. Max Thickness: 5/8". Carbon Steel, Zinc Plating.

Overview

Seismic Wedge Type Anchor. Size: 1-5/8" Thread Length, 3/8"-16 Drill Bit, 3" Length. Max Thickness: 5/8". Carbon Steel, Zinc Plating.
Also known as: 662520196597, CWS-3830, RHHCWS3830

Specifications

Diameter: 3/8 in
Length: 3 in
Material: Steel
Diameter: 3/8 in
Material: Steel
Length: 3 in