12/3 Solid, Plus, 600V Steel Armor 250'

Item #: 0798466

Cat #: 123MCSX250PLUS

UPC: 077680259417

$ 3.10 FT
Company wide:
5,750 in stock
Documents & Guides
12/3 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620"

Overview

12/3 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620"

12-3/12-3/12-1 MC-PLUS BK RD BE 3WE GN 250 FEET

Also known as: 077680259417, 123MCSX250PLUS

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Volts AC: 600
Color: Black/White/Red