Meter Pack

Item #: 0798465

Cat #: 1MP2122RRLB

UPC: 786849052577

$ 1693.55 EA
Company wide:
0 in stock
Documents & Guides
Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 2 Meter Sockets, 125 Amp Socket Rating, 200 Amp Bus Rating, Aluminum Bus, Main Lugs Included, Underground Incoming Feed, Fifthjaw Factory Installed At 9 O'clock, Requires Plug-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 2 Meter Sockets, 125 Amp Socket Rating, 200 Amp Bus Rating, Aluminum Bus, Main Lugs Included, Underground Incoming Feed, Fifthjaw Factory Installed At 9 O'clock, Requires Plug-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter packs, 125A, Aluminum, 200 Bus Ampere, Horn bypass, Indoor/outdoor, Single-phase, Ringless, 120/240V, BR_, BRH_, BRHH_, BRX2_, MN, WI, IA,

Also known as: 786849052577, 1MP2122RRLB, CUT1MP2122RRLB

Specifications

Sockets: 4
IP/NEMA Rating: NEMA 3R
Sockets: 4
IP/NEMA Rating: NEMA 3R