12/2-12/2-12/1 MC Cable, Solid, Plus, 600V, Steel Armor, 250'

Item #: 0798454

Cat #: 122MCSX250PLUS

UPC: 077680259318

$ 2.79 FT
Company wide:
24,250 in stock
Documents & Guides
12 AWG, 4 Conductors, 1 Ground, Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): (1) Black, (1) Red, (1) White w/ Red (1) White w/ Black, (1) Green. O.D.: 0.586"

Overview

12 AWG, 4 Conductors, 1 Ground, Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): (1) Black, (1) Red, (1) White w/ Red (1) White w/ Black, (1) Green. O.D.: 0.586"

12-2/12-2/12-1 MC-PLUS BK RD 2WE GN 250' COIL

Also known as: 077680259318, 122MCSX250PLUS

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Color: Black/White
Conductors: 4
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid