Carbon Monoxide Alarms, 9V Battery Powered

Item #: 0798411

Cat #: CO400B

UPC: 029054000743

$ 24.76 EA
Company wide:
0 in stock
Documents & Guides
Carbon Monoxide Alarms, 9V Battery Operated Electrochemical

Overview

Carbon Monoxide Alarms, 9V Battery Operated Electrochemical

The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.

Also known as: 029054000743, CO400B, BRKCO400B

Specifications

Mounting: Surface
Type: Battery Operated
Mounting: Surface
Type: Battery Operated